missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Low-Particulate Boston Round Bottles
GREENER_CHOICE

Catalog No. 02911914
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02911914 1000 mL
02911889 125 mL
02911892 250 mL
02911879 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02911914

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal storage for solvents, chemicals and samples. Fisherbrand™ Certified Low Particulate Boston Round Bottles are manufactured from clear soda glass.

  • Narrow mouth, clear glass
  • Certified to be cleaned for low particulates, analysis certificate attached
  • Five particles or less per mL with WFI in a class 100/10 cleanroom

Specifications

Capacity (Metric) 1000 mL
Cleaning Procedure USP purified Water
Color Clear
Material Glass
Quantity 12/PK.
Closure Color White
Liner Material Polyvinyl
Closure Included Yes
Mouth Wide
Closure Liner Polyvinyl
Closure Material PTFE
Closure Size 33-400 mm
Closure Type Screw Cap
Capacity (English) 33.81 oz.
Shape Round
Certifications/Compliance Certified low particulate
Product Type Boston Round Bottle
Show More Show Less