missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Low-Particulate Boston Round Bottles
GREENER_CHOICE

Catalog No. 02911892
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02911892 250 mL
02911889 125 mL
02911879 500 mL
02911914 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02911892
Only null left

Ideal storage for solvents, chemicals and samples. Fisherbrand™ Certified Low Particulate Boston Round Bottles are manufactured from clear soda glass.

  • Narrow mouth, clear glass
  • Certified to be cleaned for low particulates, analysis certificate attached
  • Five particles or less per mL with WFI in a class 100/10 cleanroom

Specifications

Capacity (Metric) 250 mL
Cleaning Procedure USP purified Water
Color Clear
Material Glass
Length (Metric) 60mm
Quantity 12/PK.
Closure Color White
Liner Material Polyvinyl
Certifications/Compliance Certified low particulate
Closure Included Yes
Mouth Wide
Shape Round
Product Type Boston Round Bottle
Closure Liner Polyvinyl
Closure Material PTFE
Closure Size 24-400 mm
Closure Type Screw Cap
Show More Show Less