missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Certified glass inserts Large Opening Vials
Micro volume vial inserts, when used in conjunction with autosampler vials, allow for maximum sample recovery and easier sample removal.
Supplier: MilliporeSigma™ Supelco™ 29436U
Description
- Vial inserts allow the use of smaller sample volumes with standard autosampler vials.
- Inserts should be chosen based on the inner diameter of the vial neck.
- Large opening inserts fits crimp seal, snap ring, and 9 mm threaded vials (with 6.0 mm ID)
Chemical Identifiers
| 6 mm | |
| 12 mm | |
| 100 |
| Clear | |
| Glass | |
| 32 mm |
Specifications
| Conical point | |
| Clear | |
| Glass | |
| 0.25 mL | |
| No Spring Required |
| 6 mm | |
| 12 mm | |
| 100 | |
| 32 mm |