missing translation for 'onlineSavingsMsg'
Learn More

CEP Universal Aggressive Sorbent Pads and Rolls

Catalog No. p-2375185
Change view
Click to view available options
Capacity (English):
24 gal.
25.2 gal.
44 gal.
50 gal.
Dimensions (L x W):
150 ft. x 14 in.
150 ft. x 30 in.
17 x 15 in. (43.18 x 38 cm)
18 x 15 in. (45.7 x 38.1 cm)
30 x 30 in. (76.2 x 76.2 cm)
Weight Capacity:
Heavyweight
Single-weight
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W) Weight Capacity
19056210 24 gal. 17 x 15 in. (43.18 x 38 cm) Heavyweight
19056211 25.2 gal. 18 x 15 in. (45.7 x 38.1 cm) Single-weight
19056212 44 gal. 30 x 30 in. (76.2 x 76.2 cm) Heavyweight
19056214 50 gal. 150 ft. x 14 in. Heavyweight
19056213 50 gal. 150 ft. x 30 in. Heavyweight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19056210 Supplier CEP Supplier No. UP100
Only null left

Absolute necessity for any Haz Mat spill or spill contingency planning

 

  • Absorb all liquids from water-based fluids to aggressive acids
  • Bonded for tensile strength
  • Absorb up to 25 times their weight in all liquids

 

Specifications

Color Green
Capacity (English) 24 gal.
Type Universal Aggressive Sorbent Pad
For Use With (Application) Any hazmat spill or spill contingency planning. Ideal for wiping up chemical spills.
Packaging Quantity 100/Cs.
Weight Capacity Heavyweight
Dimensions (L x W) 17 x 15 in. (43.18 x 38 cm)
Length (English) 17 in.
Length (Metric) 43.18 cm
Width (English) 15 in.
Width (Metric) 38 cm
Show More Show Less