missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Centrifuge Tubes
Centrifuge Tubes with flat top cap and conical bottom.
$311.71
Specifications
| Color | Natural |
|---|---|
| Shape | Cylindrical |
| Sterility | Sterile |
| Material | Polypropylene |
| Closure Type | Flat Cap |
Description
- Flat Top Cap
- Conical Bottom
- Sterilized
- Tubes and caps are separated (500/Pk., 500/Cs.)
Specifications
| Natural | |
| Sterile | |
| Flat Cap | |
| Yes | |
| Yes | |
| Centrifuge Tube |
| Cylindrical | |
| Polypropylene | |
| Autoclavable | |
| Single-use | |
| Conical |