missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Centrifuge Tubes
Description
- Flat Top Cap
- Conical Bottom
- Sterilized
- Tubes and caps are separated (500/Pk., 500/Cs.)
Specifications
Specifications
| Color | Natural |
| Volume (Metric) | 50 mL |
| Shape | Cylindrical |
| Sterility | Sterile |
| Material | Polypropylene |
| Closure Type | Flat Cap |
| Autoclavable | Autoclavable |
| Closure Included | Yes |
| Disposable | Single-use |
| Graduated | Yes |
| Show More |