missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5425 R Bundle PROMO
Save on a lab standard! Offered in keypad and knob control, the versatile refrigerated microcentrifuge 5425 R bundle includes an aerosol-tight 24 x 2 mL rotor. Features an OptiBowl™ design for whisper-quiet runs and a soft-touch lid.
$9964.18 - $9964.18
Specifications
| Capacity | 24 x 1.5/2 mL Tubes |
|---|---|
| Max. Speed | 15,060 rpm |
| Max. RCF | 21,300 x g |
| Display | LCD |
| Noise Level | <51 dBA |
| Catalog Number | Mfr. No. | Controller Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Controller Type | Price | Quantity | |||||
|
05414052PM1
|
Eppendorf™
2231001180 |
Knob |
Each for $9,964.18
|
|
|||||
Description
Take advantage of big savings on our centrifuge promotions designed to fit your lab needs!
Eppendorf Centrifuge 5425 R Bundle Includes:
Centrifuge 5425 R with 24 x 2 mL rotor (FA-24 x 2 mL)
Eppendorf Microcentrifuge 5425 R Features:
- Adaptable: With 6 different rotor selections and even more adapters, you can spin a wide range of tubes up to 5 mL
- Fast Speeds: With speeds up to 21,300 x g catering to a broad range of samples
- Compact: Small footprint designed for limited bench space
- Whisper quiet: Average noise level of 45 dB(A), you won't even know it's there
Specifications
| 24 x 1.5/2 mL Tubes | |
| 21,300 x g | |
| <51 dBA | |
| UL and cUL | |
| 3.2 A | |
| 120 V, 50/60 Hz | |
| 15.4 in. | |
| 280 W | |
| 15,600 rpm | |
| 2 Years | |
| 15/15 | |
| 10 sec. to 99 hr. 59 min., Continuous Run Function | |
| Up to 3 programs accessible via hot keys | |
| 120 V |
| 15,060 rpm | |
| LCD | |
| -10°C to +40°C | |
| Refrigerated Microcentrifuge | |
| Lid Lock, Steel armoured safety chamber, View port for speed validation, Lid emergency release, Automatic rotor recognition, Certified aerosol-tight rotor lids, Automatic imbalance recognition | |
| 29 x 48 x 26 cm (11.42 x 18.9 x 10.24 in.) | |
| 39 cm | |
| 21,300 x g | |
| Yes | |
| Yes | |
| Direct | |
| 46.3 lb. | |
| Eppendorf 5425 R | |
| FA-24 x 2 |