missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5425 / 5425 R - Microcentrifuge
Centrifuge 5425 and refrigerated 5425 R, feature ergonomic operation and six rotors with a maximum speed of up to 21,300 x g, covering all molecular biological applications in tubes from 0.2 to 5 mL. For temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control.
Supplier: Eppendorf™ 5406000640
Description
- Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key).
- OptiBowl™ design for quiet operation, even without a rotor lid.
- Soft-touch one-finger lid closure for ergonomic operation.
- Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling.
Special features for Centrifuge 5425 R:
- Outstanding cooling system for processing temperature-sensitive samples from 0.2 – 5 mL.
- The compressor technology reduces vibrations and protects your samples.
Chemical Identifiers
| Large, Brightly Lit LCD | |
| 120 V, 50/60 Hz (US) | |
| 39 cm | |
| Up to 3 programs accessible via hot keys |
| UL and cUL | |
| 15.4 in. | |
| Direct | |
| 120 V |
Specifications
| 10 x 5.0 mL | |
| 21,300 x g | |
| 10.24 in. | |
| <51 dBA | |
| 29 cm | |
| UL and cUL | |
| Mains/Power cord, Set of Fuses | |
| Lid Lock, Steel armored safety chamber, View port for speed validation, Lid emergency release, Automatic rotor recognition, Certified aerosol-tight rotor lids, Automatic imbalance recognition | |
| 120 V, 50/60 Hz (US) | |
| Knob | |
| 39 cm | |
| 280 W | |
| 100 to 15,060 rpm | |
| 2 Year | |
| 10/10 | |
| 10 sec. to 9:59 hr., Continuous Run Function | |
| 26 x 29 x 48 cm (10.24 x 11.42 x 18.9 in.) | |
| Up to 3 programs accessible via hot keys | |
| 50/60 Hz | |
| Not Included |
| 15,600 rpm | |
| Large, Brightly Lit LCD | |
| 25.9 cm | |
| 11.42 in. | |
| 32°C to 104°C | |
| Refrigerated Microcentrifuge | |
| 3.2 A | |
| Yes | |
| 29 x 48 x 26 cm (11.42 x 18.9 x 10.24 in.) | |
| 15.4 in. | |
| Centrifuge 5425 R | |
| 1 x g to 21,300 x g | |
| No | |
| Yes | |
| Direct | |
| EN ISO 12100, EN 50581, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 47 CFR FCC part 15, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1, CAN/CSA-C22.2 No. 61010-2-020 (refer to manual for more details) | |
| 46.3 lb | |
| Eppendorf 5425 R | |
| 120 V |