missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5425 / 5425 R - Microcentrifuge
Centrifuge 5425 and refrigerated 5425 R, feature ergonomic operation and six rotors with a maximum speed of up to 21,300 x g, covering all molecular biological applications in tubes from 0.2 to 5 mL. For temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control.
Supplier: Eppendorf™ 5406000445
Description
- Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key).
- OptiBowl™ design for quiet operation, even without a rotor lid.
- Soft-touch one-finger lid closure for ergonomic operation.
- Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling.
Special features for Centrifuge 5425 R:
- Outstanding cooling system for processing temperature-sensitive samples from 0.2 – 5 mL.
- The compressor technology reduces vibrations and protects your samples.
Chemical Identifiers
| Large, Brightly Lit LCD | |
| 120 V, 50/60 Hz (US) | |
| 39 cm | |
| Up to 3 programs accessible via hot keys |
| UL and cUL | |
| 15.4 in. | |
| Direct | |
| 120 V |
Specifications
| 24 x 1.5/2.0 mL Tubes (w/ inc. rotor) | |
| 21,300 x g (w/ incl. rotor) | |
| <51 dBA | |
| UL and cUL | |
| Rotor FA-24 x 2, Mains/Power Cord, Set of Fuses | |
| Lid Lock, Steel armoured safety chamber, View port for speed validation, Lid emergency release, Automatic rotor recognition, Certified aerosol-tight rotor lids, Automatic imbalance recognition | |
| 29 x 48 x 26 cm (11.42 x 18.9 x 10.24 in.) | |
| 15.4 in. | |
| 280 W | |
| 15,600 rpm | |
| 2 Years | |
| 15/15 | |
| 10 sec. to 99 hr. 59 min., Continuous Run Function | |
| Up to 3 programs accessible via hot keys | |
| 120 V |
| 15,060 rpm (w/ incl. rotor) | |
| Large, Brightly Lit LCD | |
| -10°C to +40°C | |
| Refrigerated Microcentrifuge | |
| 3.2 A | |
| 120 V, 50/60 Hz (US) | |
| Knob | |
| 39 cm | |
| 21,300 x g | |
| Yes | |
| Yes | |
| Direct | |
| 46.3 lb. | |
| Eppendorf 5425 R | |
| Rotor FA-24 x 2 |