missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5425 / 5425 R - Microcentrifuge

Catalog No. 05414043
Change view
Click to view available options
Capacity:
18 Spin Columns (w/ incl. rotor)
24 x 1.5/2.0 mL Tubes (w/ inc. rotor)
10 x 5.0 mL
Refrigerated:
No
Yes
Controller Type:
Keypad
Knob
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Refrigerated Controller Type
05414043 18 Spin Columns (w/ incl. rotor) No Knob
13864456 10 x 5.0 mL No Knob
13864457 10 x 5.0 mL No Keypad
13864454 24 x 1.5/2.0 mL Tubes (w/ inc. rotor) No Knob
13864455 24 x 1.5/2.0 mL Tubes (w/ inc. rotor) No Keypad
05414069 10 x 5.0 mL Yes Knob
05414070 10 x 5.0 mL Yes Keypad
05414052 24 x 1.5/2.0 mL Tubes (w/ inc. rotor) Yes Knob
05414051 24 x 1.5/2.0 mL Tubes (w/ inc. rotor) Yes Keypad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 05414043 Supplier Eppendorf™ Supplier No. 5405000107
Only null left

Centrifuge 5425 and refrigerated 5425 R, feature ergonomic operation and six rotors with a maximum speed of up to 21,300 x g, covering all molecular biological applications in tubes from 0.2 to 5 mL. For temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control.

  • Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key).
  • OptiBowl™ design for quiet operation, even without a rotor lid.
  • Soft-touch one-finger lid closure for ergonomic operation.
  • Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling.

Special features for Centrifuge 5425 R:

  • Outstanding cooling system for processing temperature-sensitive samples from 0.2 – 5 mL.
  • The compressor technology reduces vibrations and protects your samples.

Specifications

Capacity 18 Spin Columns (w/ incl. rotor)
Max. Speed 15,060 rpm (w/ incl. rotor)
Max. RCF 18,565 x g (w/ incl. rotor)
Display Large, Brightly Lit LCD
Height (English) Exterior 9.5 in.
Height (Metric) Exterior 24.13 cm
Noise Level <51 dBA
Width (English) Exterior 9.5 in.
Width (Metric) Exterior 24 cm
Temperature Range 32°C to 104°C
Certifications/Compliance UL and cUL
Includes Molecular Biology Solution, Rotor FA-18x2-Kit
Amperage 3.8 A
Safety Features Lid Lock, Steel armored safety chamber, View port for speed validation, Lid emergency release, Automatic rotor recognition, Certified aerosol-tight rotor lids, Automatic imbalance recognition
Ventilated Yes
Electrical Requirements 120 V, 50/60 Hz (US)
Dimensions (L x W x H) Exterior 24 x 39 x 24 cm (9.5 x 15.4 x 9.5 in.)
Controller Type Knob
Depth (English) 15.4 in.
Depth (Metric) 39 cm
Wattage 280 W
Maximum Force Range 21,300 x g
Maximum Speed Range 15,600 rpm
Rotor Included Yes
Warranty 2 Years
Refrigerated No
Profile (Acceleration/Braking) 10/10
Drive System Direct
Run Time 10 sec. to 99 hr. 59 min., Continuous Run Function
Standards EN ISO 12100, EN 50581, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 47 CFR FCC part 15, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1, CAN/CSA-C22.2 No. 61010-2-020 (refer to manual for more details)
Net Weight 34.4 lb
Program Storage Up to 3 programs accessible via hot keys
Product Line Eppendorf 5425
Frequency 50/60 Hz
Voltage 120 V
Rotor Rotor FA-18x2-Kit
Show More Show Less