missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5418 R
Description
Includes
Unit and rotor
- Small footprint and low access height of 23 cm
- OptiBowl™ design for quiet operation – even without a rotor lid
- Eppendorf QuickLock™ rotor allows for fast and ergonomic lid locking
- Soft-touch one-finger lid closure for ergonomic operation
- FastTemp function for quick pre-cooling and maximized temperature accuracy inside the rotor
- ECO power shut-off engages after 8 hours of nonuse to reduce energy consumption (46 % over night) and extend compressor life (can be deactivated)
- The patented compressor technology reduces vibrations and protects your samples
- Built-in condensation drain to eliminate water accumulation in the rotor chamber
Service Plan
Service agreement available.
Specifications
Specifications
| Capacity | 18 x 1.5/2 mL |
| Max. Speed | 14,000 rpm (w/ incl. rotor) |
| Max. RCF | 16,873 x g (w/ incl. rotor) |
| Height (English) Exterior | 9.8 in. |
| Height (Metric) Exterior | 25 cm |
| Noise Level | <57 dBA |
| Timer | 30 sec. to 9:59 hr., Continuous Run Function |
| Width (English) Exterior | 11.7 in. |
| Width (Metric) Exterior | 30 cm |
| Certifications/Compliance | UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers |
| Show More |
The Centrifuge 5418 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.