missing translation for 'onlineSavingsMsg'
Learn More

Center Drain (CD™) MRQ30 Clear Vial, Sold by MilliporeSigma™ Supelco™

Catalog No. 111009902
Change view
Click to view available options
Volume (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111009902 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009902 Supplier Merck Emd Millipore Supplier No. 23187U
Only null left

Has unique conical interior bottom that allows the contents to completely drain to the center bottom of the vial.

  • A 1.2 mL vial made of Type 1, Class A Borosilicate glass.
  • The precision-formed center well allows maximum sample recovery; with as little as 2 μL of sample remaining in the vial after sample withdrawal.
  • Benefits: No inserts required, Vial design allows for maximum recovery, Wide-mouth opening has large target area reducing the possibility of bent needle, Compatible with most autosampler, Ideal for immersion SPME sampling, Clean enough for LC-MS analysis
  • Applications include: Library sample storage, Lyophilize, Centrifugation, Micro mixing, Extraction, Concentrations, Derivatization, Hybridization, Homegenization, Small scale reactions, Liquid/liquid extraction

Specifications

Diameter (Metric) Inner 6 mm
Diameter (Metric) Outer 12 mm
Material Clear Glass
Volume (Metric) 2 mL
Septum Pre-Slit TEF/Silicone Septa
Includes Blue cap
No. per Pack 100
Height (Metric) 32 mm

CD is a trademark of QIS, Inc.