missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Cema Safety Label: WARNING: EXPOSED CONVEYORS AND MOVING PARTS CAN CAUSE SEVERE

Catalog No. 19110949
Change view
Click to view available options
Dimensions (L x W):
2.5 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19110949 2.5 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19110949 Supplier Brady™ Supplier No. 96164

Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F). Polyester, Black/Orange/Red on White.

  • Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
  • Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
  • 2.5 in H x 5 in W

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Description Label
Adhesive Type Permanent Acrylic, Self-adhesive
Color Black/Orange/Red on White
Finish Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Product Type Label
Languages English
Quantity 5/Pk.
Shape Rectangle
Size (English) 5 x 2.5 in. (W x H)
Dimensions (L x W) 2.5 x 5 in.
Width (English) 5 in.
Height (English) 2.5 in.
Show More Show Less