missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLview™ Sterile Cell Culture Dishes With Glass Bottom
Free of detectable DNase, RNase, human DNA. Greiner Bio-One CELLview™ Cell Culture Dishes With Glass Bottom features high transparent achromatic borosilicate glass; hydrolytic class 1 (DIN-ISO 719).
Supplier: Greiner Bio-One 627860
Description
- Non-pyrogenic
- Non-cytotoxic
- Free of detectable DNase, RNase, human DNA
- High transparent achromatic borosilicate glass
- Maximal spectral transmission, no autofluorescence, no depolarisation of light
- Available
Service Plan
No
Certifications
ISO 8255-1:1986
Warranty
No
Specifications
| Clear | |
| Polystyrene | |
| 10 mL | |
| 8.7 sq. cm | |
| Polystyrene | |
| Sterile | |
| Cell Culture Dish | |
| 1 | |
| Glass bottom thickness: 175 µm +/- 15 µm | |
| 35 mm |
| Closure Included | |
| Flat | |
| Clear | |
| Single-use | |
| Round | |
| Tissue Culture | |
| 5 mL | |
| Lid | |
| 10 mm |