missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLview™ Sterile Cell Culture Dishes With Glass Bottom
GREENER_CHOICE

Catalog No. 07000235
Change view
Click to view available options
Surface Treatment:
Advanced TC
Tissue Culture
Well Count:
1
4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Surface Treatment Well Count
07000235 Tissue Culture 4
07000583 Advanced TC 1
07000582 Tissue Culture 1
07000234 Advanced TC 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07000235 Supplier Greiner Bio-One Supplier No. 627870

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Free of detectable DNase, RNase, human DNA. Greiner Bio-One CELLview™ Cell Culture Dishes With Glass Bottom features high transparent achromatic borosilicate glass; hydrolytic class 1 (DIN-ISO 719).

  • Non-pyrogenic
  • Non-cytotoxic
  • Free of detectable DNase, RNase, human DNA
  • High transparent achromatic borosilicate glass
  • Maximal spectral transmission, no autofluorescence, no depolarisation of light
  • Available

Certifications

ISO 8255-1:1986

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 1.5 mL
Color Clear
Culture Area 1.9 sq. cm
Disposable Single-use
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Tissue Culture
Type Cell Culture Dish
Volume (Metric) Working 5 mL
Well Count 4
Includes Lid
Thickness Glass bottom thickness: 175 µm +/- 15 µm
Height (Metric) 10 mm
Diameter (Metric) 35 mm
Show More Show Less