missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLview™ Sterile Cell Culture Dishes With Glass Bottom

Free of detectable DNase, RNase, human DNA. Greiner Bio-One CELLview™ Cell Culture Dishes With Glass Bottom features high transparent achromatic borosilicate glass; hydrolytic class 1 (DIN-ISO 719).

Supplier:  Greiner Bio-One 627975

 View more versions of this product

Catalog No. 07000234

Only null left
Explore available promotions

Description

Description

  • Non-pyrogenic
  • Non-cytotoxic
  • Free of detectable DNase, RNase, human DNA
  • High transparent achromatic borosilicate glass
  • Maximal spectral transmission, no autofluorescence, no depolarisation of light
  • Available

    Certifications

    ISO 8255-1:1986

Specifications

Specifications

Clear
Polystyrene
1.5 mL
1.9 sq. cm
Round
Advanced TC
0.1 to 0.5 mL/Compartment
Lid
10
35 x 10 mm
35 mm
Closure Included
Flat
Clear
Polystyrene
Sterile
Cell Culture Dish
4
40
Glass bottom thickness: 175 µm +/- 15 µm
10 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions