missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR TC treated Cell Culture Dish with vents
Provides uniform gas exchange and reduced condensation.
$747.36 - $1013.79
Specifications
| Closure Color | Clear |
|---|---|
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Bottom Shape | Flat |
| Color | Clear |
| Catalog Number | Mfr. No. | Volume (Metric) Working | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) Working | Price | Quantity | |||||
|
07000218
|
Greiner Bio-One
628160 |
6 to 7 mL |
Case of 600 Each for $747.36
|
|
|||||
|
07000220
|
Greiner Bio-One
627160 |
3 mL |
Case of 40 Each for $1,013.79
|
|
|||||
|
07000232
|
Greiner Bio-One
639160 |
25 to 27 mL |
Case of 120 Each for $835.36
|
|
|||||
|
07000386
|
Greiner Bio-One
664160 |
16 to 17 mL |
Case of 360 Each for $754.54
|
|
|||||
Description
- High-quality virgin polystyrene construction
- Nonpyrogenic
- Free of RNase and DNase
- Stackable
- Uniform gas exchange and reduced condensation
Applications
- For optimal cell attachm
Specifications
| Clear | |
| Polystyrene | |
| Clear | |
| Round | |
| Physical Surface Treatment | |
| Lid |
| Closure Included | |
| Flat | |
| Polystyrene | |
| Sterile | |
| Cell Culture Dish |