missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR TC Treated Cell Culture Dish with Vents
GREENER_CHOICE

Catalog No. 07000994
Change view
Click to view available options
Diameter (Metric):
60 mm
145 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
07000994 145 mm
07000993 60 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07000994 Supplier Greiner Bio-One Supplier No. 639160TRI

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used where sterile transfer of products is essential. Greiner Bio-One CELLSTAR Tissue Culture Treated Cell Culture Dish with Vents is used for clean room applications.

  • Convenient, easy clean room handling
  • No need for outer cleaning procedures
  • Reduced processing time
  • Three individual peel bags
  • High sterilization level SAL 10-6

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Description Includes vent
Bottom Shape Flat
Capacity (Metric) 240 mL
Color Clear
Culture Area 143 sq. cm
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Tissue Culture
Type Cell Culture Dish
Includes Lid
Height (Metric) 20 mm
Diameter (Metric) 145 mm
Show More Show Less