missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Cell-Repellent Surface Cell Culture Multiwell Plates

Description
- Made of polystyrene
- Used for applications such as Gel-based 3D cultures and Magnetic 3D cell culturing (Nano3D technology)
- Cell-repellent surface does not degrade or leach under common cell culture conditions, rendering an ideal substrate for native cell culture experiments
Service Plan
No
Warranty
No
Specifications
Specifications
| Closure Included | With Lid |
| Bottom Shape | Flat |
| Capacity (Metric) | 2 to 5 mL (well) |
| Color | Clear |
| Culture Area | 9.6 cm² (well) |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Surface Treatment | Cell Repellent |
| Type | Cell Culture Plate |
| Show More |