Learn More
Greiner Bio-One CELLSTAR Cell Culture Multiwell Microplates
For high-throughput screening in cell based test systems.
Supplier: Greiner Bio-One 677165
Description
- Improved cell adhesion through physical surface (TC) treatment
- High transparency
- Low autofluorescence
- Condensation ring lids enable optimal gas exchange
- Single position lids prevent cross-contamination
Specifications
| Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic. | |
| Closure Included | |
| Not Autoclavable | |
| 1.5 mL (Well) | |
| 1 sq. cm | |
| Rectangular | |
| CellStar | |
| 0.5 to 1.5 mL | |
| Yes | |
| 5 | |
| 5/Pk., 120/Cs. | |
| -20°C to +60°C | |
| 128 mm | |
| 19 mm |
| Clear | |
| Polystyrene | |
| Flat | |
| Clear | |
| Polystyrene | |
| Sterile | |
| Multi-well Cell Culture Plate | |
| 48 | |
| Lid | |
| 5 | |
| Yes | |
| 128 x 85 x 19 mm | |
| 85 mm |