Learn More
Greiner Bio-One CELLSTAR Cell Culture Multiwell Microplates
For high-throughput screening in cell based test systems.
Supplier: Greiner Bio-One 665180
Description
- Improved cell adhesion through physical surface (TC) treatment
- High transparency
- Low autofluorescence
- Condensation ring lids enable optimal gas exchange
- Single position lids prevent cross-contamination
Specifications
| Free of detectable DNase/RNase, human DNA and pyrogens.Contents non-cytotoxic | |
| Not Autoclavable | |
| 6.5 mL | |
| 3.9 cm2 | |
| Chimney | |
| CellStar | |
| 12 | |
| 100 | |
| 1 (Individually Wrapped)/Pk., 100/Cs. | |
| -20°C to +60°C |
| With Lid | |
| Flat | |
| Clear | |
| Polystyrene | |
| Sterile | |
| 2 to 4 mL | |
| Yes | |
| 1 | |
| Yes | |
| 128 x 85 x 19 mm |