missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR Cell Culture Multiwell Microplates
GREENER_CHOICE

Catalog No. 07000201
Change view
Click to view available options
Culture Area:
1 cm²
1.9 cm²
3.9 cm²
9.6 cm² (well)
Well Count:
12
24
48
6
Volume (Metric) Working:
0.5 to 1 mL
0.5 to 1.5 mL
2 to 4 mL
2 to 5 mL
No. per Case:
100
120
5
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area Well Count Volume (Metric) Working No. per Case
07000201 3.9 cm² 12 2 to 4 mL 120
07000030 1.9 cm² 24 0.5 to 1.5 mL 120
07000206 1 cm² 48 0.5 to 1 mL 100
07000208 9.6 cm² (well) 6 2 to 5 mL 100
07000202 3.9 cm² 12 2 to 4 mL 100
07000645 9.6 cm² (well) 6 2 to 5 mL 120
07000674 1.9 cm² 24 0.5 to 1.5 mL 100
07000205 1 cm² 48 0.5 to 1.5 mL 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 07000201 Supplier Greiner Bio-One Supplier No. 665165

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For high-throughput screening in cell based test systems.

  • Improved cell adhesion through physical surface (TC) treatment
  • High transparency
  • Low autofluorescence
  • Condensation ring lids enable optimal gas exchange
  • Single position lids prevent cross-contamination

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens.Contents non-cytotoxic
Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 6.5 mL
Color Clear
Culture Area 3.9 cm²
Material Polystyrene
Shape Chimney
Sterility Sterile
Surface Treatment Tissue Culture
Type Cell Culture Plate
Volume (Metric) Working 2 to 4 mL
Well Count 12
Dnase Free Yes
Includes Lid
No. per Case 120
No. per Pack 5
Quantity 5/Pk., 120/Cs.
RNase Free Yes
Temperature Range (Metric) -20°C to +60°C
Dimensions (L x W x H) 128 x 85 x 19 mm
Length (Metric) 128 mm
Width (Metric) 85 mm
Height (Metric) 31.8 mm
Diameter (Metric) 127.4 mm
Show More Show Less