missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLCOAT™ Poly-L-Lysine Protein Coated Cell Culture Multiwell Plates
Greiner Bio-One CELLCOAT™ Poly-L-Lysine Protein Coated Cell Culture Multiwell Plates helps in promotion of cell adhesion and proliferation.
Supplier: Greiner Bio-One 657930
Specifications
| Clear | |
| Polystyrene | |
| 16.1 mL | |
| 9.6 cm2 | |
| Rectangular | |
| Poly-L-Lysine | |
| 6 | |
| 50 | |
| 85.48 mm |
| Closure Included | |
| Flat | |
| Clear | |
| Polystyrene | |
| Non-sterile | |
| Multi-well Cell Culture Plate | |
| Lid | |
| 127.76 mm | |
| 19 mm |