Learn More
Casella CEL-24X Digital Sound Level Meters
Choice of four meters to meet your workplace noise monitoring needs
$3,048.83
Specifications
| Depth (English) | 1.2 in. |
|---|---|
| Depth (Metric) | 3.04 cm |
| Display Type | LCD |
| Frequency | 1 KHz |
| Height (English) | 8.3 in. |
| Catalog Number | Mfr. No. | Product Type | Humidity Range | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Humidity Range | Price | Quantity & Availability | ||||
19979636
|
Casella
CWL242/K2 |
CEL-242 PC kit | 30% to 90% (Non-Condensing) |
Each for $3,048.83
|
|
||||
Description
All meters in the series have a low and high measurement range that covers a full 70dB on each range. With the A and C frequency scales and the S, F and I time response these meters can be used to assess hearing protectors using the NRR method.
- Simple two-button operation
- Wide range from 30 to 130dB
- Large graphic LCD screen
- Slow, Fast and Impulse time weightings
- Current and highest noise level shown in display
- Large numeric and analog bar graph display
- Output to a PC for simple datalogging
- Auto calibration at either 114 or 94 1 kHz decibel level
- Scrolling sound level display for last 1 or 5 minutes
- Non-decaying maximum hold captures and displays the highest sound pressure level of any noise until reset
- Runs for up to 35 hours on batteries
- Time averaging with Q3 and Q5 exchange rates (244 and 246 models only)
- Datalogging memory up to 100 runs with over 400,000 results stored (242 and 246 models only)
The CEL-24X series includes two basic and two integrating digital sound meters:
Basic Digital Sound Models
- CEL-240 is the basic Type 2 sound level meter
- CEL-242 adds datalogging capability to the basic Type 2 sound level meter
- Feature time average value Leq or Lavg and Q=3 or 5 exchange rate
- CEL-244 is the integrating Type 2 sound level meter
- CEL-246 adds datalogging capability to the integrating Type 2 sound level meter
Order Info
Dimensions (W x H x D): 2.8 x 8.3 x 1.2 in. (7.1 x 21.1 x 3.0cm). Weight (with batteries): 8.8 oz. (250g).
Certifications
Each meter is supplied with an initial individual calibration and conformance certificate.
Compliance
All meters meet ANSI™ S1.4 and IEC 616672 Type 2 accuracy standards. The integrating models also meet ANSI S1.43 accuracy standards.
Warranty
24-month initial warranty against manufacturing defects
Specifications
| 1.2 in. | |
| LCD | |
| 8.3 in. | |
| 30 to 130 dB | |
| 32°F to 104°F | |
| 2 year | |
| 249.47 g | |
| 7.11 cm |
| 3.04 cm | |
| 1 KHz | |
| 21.08 cm | |
| <33 dB | |
| 0°C to 40°C | |
| 8.8 oz. | |
| 2.8 in. |