missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ CD-1000 Medium
Description
CD-1000 Medium can be used in various culture vessels in batch, fed-batch, and profusion processes for both research and manufacturing applications.
Specifications
Specifications
| Content And Storage | Storage conditions: 2°C to 8°C. Store in cool, dry conditions in well-sealed containers. |
| Form | Liquid |
| Product Type | Cell Culture Media |
| For Use With (Application) | Various culture vessels in batch, fed-batch, and profusion processes for both research and manufacturing applications |
| Quantity | 500 g |
| Source | Animal origin-free, chemically defined |