missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GSC Go Science Crazy Cast Iron Support Ring Stand
Great for holding all sorts of lab equipment in a small space. The GSC Cast Iron Support Ring Stand is made from cast-iron, with an enamel finish that is acid resistant. Includes a zinc plated steel rod that screws into the base support.
$52.44 - $107.90
Specifications
| Type | Stand |
|---|---|
| Material | Cast Iron |
Alert:
Not a toy. Product intended for ages 13 and up.
Includes: Zinc plated steel rod that screws into the base support
| Catalog Number | Mfr. No. | Length (English) | Width (English) | Height (English) | Diameter (English) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Width (English) | Height (English) | Diameter (English) | Price | Quantity & Availability | ||
|
S13745
|
GSC Go Science Crazy
4SSC14 |
6 in. | 4 in. | 18 in. | 5/16 in. |
Each for $52.44
|
|
||
|
S13746
|
GSC Go Science Crazy
4SSC15 |
8 in. | 5 in. | 20 in. | 3/8 in. |
Each for $55.92
|
|
||
|
S13747
|
GSC Go Science Crazy
4SSC16 |
9 in. | 6 in. | 24 in. | 1/2 in. |
Each for $81.87
|
|
||
|
S13748
|
GSC Go Science Crazy
4SSC17 |
11 in. | 6 in. | 36 in. | 1.2 in. |
Each for $107.90
|
|
||
Description
- Stand made from cast iron
- Acid resistant
- Plated steel support rod
- Rod threaded to fit base
Specifications
| Stand | |
| Cast Iron |