missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Acid Casein Peptone
$210.63 - $459.86
Specifications
| Content And Storage | <30°C |
|---|---|
| Additive | Casamino Acid |
| Form | Powder |
| For Use With (Application) | Dehydrated culture media |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
AC612041000
|
Thermo Scientific Chemicals
612041000 |
100 g |
Each for $210.63
|
|
|||||
|
AC612045000
|
Thermo Scientific Chemicals
612045000 |
500 g |
Each for $459.86
|
|
|||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
| <30°C | |
| Casamino Acid | |
| Powder | |
| Dehydrated culture media |
RUO – Research Use Only