missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ CarePac™ Small Weights with Certificate

Catalog No. p-3660559
Change view
Click to view available options
Mass:
0.1 g & 2 g
0.2 g & 5 g
1 g & 20 g
Classification:
ASTM Class 1
OIML Class E2/F1
OIML Class F1
Density:
7.9kg/dm3 at 20°C
8kg/dm3 at 20°C
Includes:
Two test weights: 0.1 and 2g, tweezers, gloves
Two test weights: 0.2 and 5g, tweezers, gloves
Two test weights: 1 and 20g, tweezers, gloves
Two test weights: 1g E2 Class and 20g E1 Class, tweezers, gloves
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Classification Density Includes
01911826 0.2 g & 5 g OIML Class E2/F1 8kg/dm3 at 20°C Two test weights: 0.2 and 5g, tweezers, gloves
01911818 1 g & 20 g OIML Class F1 8kg/dm3 at 20°C Two test weights: 1g E2 Class and 20g E1 Class, tweezers, gloves
01911858 1 g & 20 g ASTM Class 1 7.9kg/dm3 at 20°C Two test weights: 1 and 20g, tweezers, gloves
01911667 0.1 g & 2 g ASTM Class 1 7.9kg/dm3 at 20°C Two test weights: 0.1 and 2g, tweezers, gloves
01911882 0.2 g & 5 g ASTM Class 1 7.9kg/dm3 at 20°C Two test weights: 0.2 and 5g, tweezers, gloves
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01911826 Supplier Mettler Toledo™ Supplier No. 30550648
Only null left

Includes

Calibration certificate, tweezers, gloves and other accessories for professional weight handling

Higher process safety for more efficient testing

Perform routine testing of balances securely with only what you need – two test weights.

  • Reduced measurement deviations
  • Process tolerances up to 0.03%; supported by manufacturer SOPs

Compliance

ISO17025

Specifications

Product Type Small Weight Set
Certifications/Compliance ISO17025
Classification OIML Class E2/F1
Material Stainless Steel
Weight (Metric) 200 mg, 5 g
Density 8kg/dm3 at 20°C
Mass 0.2 g & 5 g
Includes Two test weights: 0.2 and 5g, tweezers, gloves
Quantity 2/Set
Packaging Quantity 2