Learn More
Cardinal Health™ CP100 BT Sterile Latex Cleanroom Gloves
Powder free, sterile latex gloves meet all relevant ASTM standards and are recommended for Class 100/ISO 5 or higher cleanroom environments.
$543.16 - $591.34
Specifications
| Certifications/Compliance | ANSI/AAMI, ASTM D5712 |
|---|---|
| Cleanroom Class | Class 100 (ISO 5) |
| AQL | 1 |
| Color | Natural |
| Disposable | Single-use |
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Powder free, natural rubber latex
- Recommended for ISO 5/Class 100 or higher
- Clean-processed and chlorinated
- Interlocking, beaded cuff design helps reduce roll-down
- Hand molds with independent thumb design allow for natural fit and movement
- Designed to help reduce hand fatigue
- Textured, anti-slip finish
- 200 Pr./Cs., individually wrapped per pair
Documentation is available upon request, Tested in accordance with ASTM D 5712, Contains 50 micrograms (μg) or less of total water extractable protein per square decimeter (/dm2), Caution: Safe use of these gloves by or on latex-sensitized individuals has not been established. This product contains natural rubber latex which may cause allergic reactions.
Specifications
| ANSI/AAMI, ASTM D5712 | |
| 1 | |
| Single-use | |
| 9.2 mil | |
| Specific | |
| 9.3 mil | |
| Powder Free | |
| 9.2 mil | |
| ISO 13485 | |
| 200 Pr./Cs. | |
| 27 MPa | |
| 30.5 cm |
| Class 100 (ISO 5) | |
| Natural | |
| Fully Textured | |
| 0.23 mm | |
| Latex | |
| 0.23 mm | |
| Sterile | |
| 0.23 mm | |
| Individually wrapped per pair | |
| CP100 BT | |
| 12 in. |