missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Paper Sterilization Self Sealing Pouches
For both steam or ethylene oxide (EO) sterilization
Supplier: Cardinal Health™ 92515
Description
- Breathable, sterile barrier and indicates processing
- Combines fracture-resistant film and high-strength surgical-grade paper
- Peelable, low-lint design
- Dual chemical indicators
- Extra-strength adhesive provides heat-seal performance with self-seal convenience
Specifications
| With adhesive | |
| Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization | |
| Paper | |
| 15 in. | |
| 5 in. |
| Self-seal | |
| Blue film | |
| 15 x 5 in. (38.1 x 12.7cm) | |
| 38.1 cm | |
| 12.7 cm |