missing translation for 'onlineSavingsMsg'
Learn More

Cardinal Health™ Paper Sterilization Self Sealing Pouches

Catalog No. p-4639663
Change view
Click to view available options
Dimensions (L x W):
15 x 5 in. (38.1 x 12.7cm)
25.5 x 9.13 in. (64.77 x 23.19cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
361004894 25.5 x 9.13 in. (64.77 x 23.19cm)
361004893 15 x 5 in. (38.1 x 12.7cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 361004894 Supplier Cardinal Health™ Supplier No. 92923
Only null left

For both steam or ethylene oxide (EO) sterilization

  • Breathable, sterile barrier and indicates processing
  • Combines fracture-resistant film and high-strength surgical-grade paper
  • Peelable, low-lint design
  • Dual chemical indicators
  • Extra-strength adhesive provides heat-seal performance with self-seal convenience

Specifications

Description With adhesive
Closure Type Self-seal
For Use With (Application) Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization
Includes Blue film
Material Paper
Dimensions (L x W) 25.5 x 9.13 in. (64.77 x 23.19cm)
Length (English) 25.5 in.
Width (English) 9.13 in.
Length (Metric) 64.77 cm
Width (Metric) 23.19 cm