Learn More
Cardinal Health™ Multi-Flex™ CC100 Non-Sterile Latex Cleanroom Gloves
Powder free, 12 in. latex gloves meet all relevant ASTM standards and are recommended for Class 100/ISO 5 or higher cleanrooms.
Supplier: Cardinal Health™ 2Y1604
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Powder free, natural rubber latex
- Recommended for ISO 5/Class 100 or higher critical environments
- Clean-processed and chlorinated
- Interlocking, beaded cuff design helps reduce roll-down
- Exclusive hand molds with independent thumb design allow for natural fit and reduces hand fatigue
Documentation is available upon request, Tested in accordance with ASTM D 5712, Contains 50 micrograms (μg) or less of total water extractable protein per square decimeter (/dm2), Caution: Safe use of these gloves by or on latex-sensitized individuals has not been established. This product contains natural rubber latex which may cause allergic reactions.
Specifications
| ASTM D3577, IEST-RP-CC005 | |
| 1 | |
| No Texture | |
| 0.20 mm | |
| No | |
| 7.7 mil | |
| Powder Free | |
| Non-sterile | |
| 0.20 mm | |
| 2Y1604 | |
| 34 MPa | |
| 30.5 cm |
| Class 100 (ISO 5) | |
| Natural | |
| 8 mil | |
| Specific | |
| Latex | |
| 0.19 mm | |
| 7.5 | |
| 8 mil | |
| ISO 13485 | |
| Multi-Flex™ CC100 | |
| 12 in. |