missing translation for 'onlineSavingsMsg'
Learn More

Cardinal Health™ Multi-Flex™ CC100 Non-Sterile Latex Cleanroom Gloves

Powder free, 12 in. latex gloves meet all relevant ASTM standards and are recommended for Class 100/ISO 5 or higher cleanrooms.

Supplier:  Cardinal Health™ 2Y1602

 View more versions of this product

Catalog No. 19025161

Only null left
Explore available promotions

Alert:

This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Powder free, natural rubber latex
  • Recommended for ISO 5/Class 100 or higher critical environments
  • Clean-processed and chlorinated
  • Interlocking, beaded cuff design helps reduce roll-down
  • Exclusive hand molds with independent thumb design allow for natural fit and reduces hand fatigue

Documentation is available upon request, Tested in accordance with ASTM D 5712, Contains 50 micrograms (μg) or less of total water extractable protein per square decimeter (/dm2), Caution: Safe use of these gloves by or on latex-sensitized individuals has not been established. This product contains natural rubber latex which may cause allergic reactions.

Specifications

Specifications

ASTM D3577, IEST-RP-CC005
1
No Texture
0.20 mm
No
7.7 mil
Powder Free
Non-sterile
0.20 mm
2Y1602
34 MPa
30.5 cm
Class 100 (ISO 5)
Natural
8 mil
Specific
Latex
0.19 mm
6.5
8 mil
ISO 13485
Multi-Flex™ CC100
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions