missing translation for 'onlineSavingsMsg'
Learn More

Cardinal Health™ Duraprene™ CP Sterile Neoprene Cleanroom Gloves

Sterile neoprene gloves meet all relevant ASTM standards and are recommended for ISO 5/Class 100 or higher cleanrooms.

Supplier:  Cardinal Health™ 2Y72PN80

 View more versions of this product

Catalog No. 19-166-617


Only null left
Explore available promotions

Description

Description

  • Sterile, powder free, synthetic neoprene
  • Recommended for ISO 5/Class 100 or higher
  • Length 12 inches
  • Clean-processed and chlorinated
  • Exclusive hand molds with independent thumb design allow for natural fit and movement
Specifications

Specifications

ASTM D3577
1
No Texture
0.20 mm
Yes
7.9 mil
Powder Free
Sterile
0.20 mm
2Y72PN80
22 MPa
30.5 cm
Class 100 (ISO 5)
Natural
8 mil
Specific
Neoprene
0.20 mm
8
8 mil
ISO 13485
Duraprene™ CP
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions