Learn More
Cardinal Health™ CP100 BT Ambi Non-Sterile Latex Cleanroom Gloves
Powder free, 12 in. latex gloves meet all relevant ASTM standards and are recommended for Class 1000/ISO 6 or higher cleanrooms.
$457.47 - $457.85
Spécifications
| Certifications/Compliance | ASTM D3577, IEST-RP-CC005 |
|---|---|
| Cleanroom Class | Class 1000 (ISO 6) |
| AQL | 4 |
| Color | Natural |
| Exterior Finish | Fully Textured |
Avertissement:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
| Numéro de catalogue | Numéro du manufacturier. | Size | Prix | Quantité | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Size | Prix | Quantité | |||||
|
191202946A
|
Cardinal Health™
2Y1730 |
Small |
caisse de 1000 chaque for $457.85
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
191202946B
|
Cardinal Health™
2Y1731 |
Medium |
caisse de 1000 chaque for $457.47
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
191202946C
|
Cardinal Health™
2Y1732 |
Large |
caisse de 1000 chaque for $457.85
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Powder free, natural rubber latex
- Recommended for Class 1000 (ISO 6) or higher cleanrooms
- Clean-processed and chlorinated
- Beaded cuff design helps reduce roll-down
- Textured, anti-slip finish
- Packed in a Class 100/ISO 5 cleanroom environment
Documentation is available upon request, Tested in accordance with ASTM D 5712, Contains 50 micrograms (μg) or less of total water extractable protein per square decimeter (/dm2), Caution: Safe use of these gloves by or on latex-sensitized individuals has not been established. This product contains natural rubber latex which may cause allergic reactions.
Spécifications
| ASTM D3577, IEST-RP-CC005 | |
| 4 | |
| Fully Textured | |
| 0.19 mm | |
| No | |
| 6.3 mil | |
| Powder Free | |
| 7.5 mil | |
| ISO 13485 | |
| 24.7 MPa | |
| 30.5 cm |
| Class 1000 (ISO 6) | |
| Natural | |
| 7.5 mil | |
| Ambidextrous | |
| Latex | |
| 0.16 mm | |
| Non-sterile | |
| 0.19 mm | |
| CP 100 BT | |
| 12 in. |