missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Slide Tray
GREENER_CHOICE

Catalog No. p-8000245
Change view
Click to view available options
Color:
Black
Slide Capacity:
20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Slide Capacity
1258710 Black 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1258710
Only null left

Store and transport 20 or 30 standard microscope slides in sturdy cardboard folders. Cardboard Slide Trays feature recessed slots that protect specimens and thumb cuts for easy slide access. Disposable trays are ideal for short-term storage or slide transporting.

Store and transport up to 20 standard microscope slides in sturdy cardboard folders. Fisherbrand™ Cardboard Slide Trays feature recessed slots that protect specimens and thumb cuts for easy slide access. Disposable trays are ideal for short-term storage or slide transporting.

  • Accommodates standard microscope slides (25 x 75 mm and 1 x 3 in.)
  • Horizontal compartments are recessed to protect the specimens when the cover is closed
  • Features thumb cuts for easy slide removal
  • Folder cover includes a number slide identification sheet
  • Disposable folders are available in 2 sizes and different colors

Specifications

Type Slide Storage Tray
Slide Capacity 20
Color Black
Compartments 20
Device Holds 20 Slides
Dimensions (L x W x H) 208 x 341 x 9 mm
For Use With (Application) For storage or transport
For Use With (Equipment) Standard Microscope Slides (25 x 75 mm)
Height (English) 0.354 in.
Height (Metric) 9 mm
Length (English) 8.18 in.
Length (English) Slide 3 in.
Length (Metric) 20.8 mm
Length (Metric) Slide 75 mm
Material Cardboard
Trays Yes
Width (English) 13.42 in.
Width (English) Slide 1 in.
Width (Metric) 341 mm
Width (Metric) Slide 25 x 75 mm and/or 26 x 76 mm
Show More Show Less