missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Carboxen™ 572 SPE for Tobacco, Bed Wt. 300 mg

Catalog No. 111008686
Change view
Click to view available options
Quantity:
50/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111008686 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008686 Supplier MilliporeSigma™ Supelco™ Supplier No. 54294U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Rezorian Cartridges are made of polypropylene and typically contain one bed of adsorbent with polyethylene frits. The end fittings are luer lock syringe connections that can be used to connect to sampling pump tubing,

Specifications

Basis Weight 300 mg
Material Carboxen 572
For Use With (Application) Environmental and Industrial Hygiene
Product Line Carboxen
Quantity 50/Pk.
Type SPE Column
Volume (Metric) 3 mL

Carboxen is a registered trademark of Sigma-Aldrich Co. LLC