missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Capto Q ImpRes, 25mL

Catalog No. 45002378
Change view
Click to view available options
Volume (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
45002378 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45002378 Supplier Cytiva Supplier No. 17547010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to meet the demands of modern, large-scale manufacturers. Cytiva Capto Q ImpRes, 25ml is a strong anion exchange BioProcess medium that enables fast, efficient, and cost-effective intermediate and polishing protein purification.

Capto Q ImpRes is a BioProcess chromatography medium developed for high-throughput intermediate purification and polishing of a wide range of biopharmaceutical proteins. It is part of an expanded high-res platform based on the Capto product line with traditional ionic group ligands. By combining the high-flow characteristics of agarose Capto media with a small particle size, Capto Q ImpRes delivers excellent pressure-flow properties with impressive resolution and improved productivity. The ability to run at higher flow rates and higher bed heights also increases flexibility in process design.
  • High-resolution purification and polishing—based on the well-established Capto platform
  • Flexible process design—large operational window of flow rates and bed heights
  • High-throughput purifications—easy to optimize and scale up
  • Higher manufacturing productivity enables improved process economy
  • Security of supply and comprehensive technical and regulatory support

Specifications

Description Capto Q ImpRes, 25 mL
Matrix High-flow agarose
For Use With (Application) Bioprocess Chromatography
Ligand Type Quaternary amine
Content And Storage 4°C to 30°C in 20% Ethanol
Binding Strength >55 mg BSA, >48 mg β-lactoglobulin/mL Chromatography Medium
Volume (Metric) 25 mL
Particle Size 36 to 44 μm (d50V)
pH 2 to 12
Quantity 25 mL