missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Capto DEAE, 25mL

Catalog No. 45002377
Change view
Click to view available options
Quantity:
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45002377 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45002377 Supplier Cytiva Supplier No. 17544310

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to meet the demands of modern large-scale manufacturers. Cytiva Capto DEAE, 25ml is a weak anion exchange BioProcess medium for fast, efficient, and cost-effective capture and intermediate protein purification.

Capto DEAE is designed for capture and intermediate purification of proteins from large feed volumes. It is composed of a rigid, high-flow agarose matrix modified with dextran surface extenders and a weak diethylaminoethyl (DEAE) anion exchanger. The combination of high volume throughput and high dynamic binding capacity for Capto DEAE raises the productivity in industrial downstream processes. Capto DEAE withstands effective and rigorous CIP procedure and the chemical stability ensures long media lifetime.
  • Weak anion exchanger for high-productivity capture and intermediate purification when high volume throughput is essential
  • High dynamic binding capacity at high flow raises productivity
  • High-volume throughput cuts process times
  • Cost-effective processing with smaller unit operations
  • Meets industrial demands: security of supply, comprehensive technical and regulatory support

Specifications

Description Capto DEAE, 25 mL
Matrix Highly cross-linked agarose with dextran surface extender
For Use With (Application) Capto DEAE is a weak anion exchanger for large-scale manufacturers. Meets demands for fast, cost-effective capture and intermediate protein purification.
Ligand Type Diethylaminoethyl
Content And Storage 4°C to 30°C in 20% Ethanol
Particle Size 90 μm, d50v is the median particle size of the cumulative volume distribution.
pH 2 to 9
Quantity 25 mL