Learn More
Erlab™ CaptairFlow 321 Clean Air Enclosure with HEPA Filter

Laminar flow hood with HEPA filter and UV lights to eliminate contamination between operations.
Supplier: Erlab™ 321LFH
Description
Providing an ultra-clean and dust-free work area, the CaptairFlow Clean Air Enclosure is designed to prevent environmental pollution and cross-contamination. The enclosure features a high efficiency filtration system that provides a particle-free workstation around the manipulation, bringing HEPA filtered clean air down to the work surface. High efficiency UV lights are used to decontaminate the worktop from biological cross-contamination between operations. Smart Technology™ gives you an easily identifiable method of communication regarding sash status or air face velocity: check sash, pre-filter, HEPA/ULPA, and fan status via an LED band of light around the enclosure called a Smart-Light.
- For non-pathogenic cell cultures, in-vitro cultures, microbiology, homeopathic preparations, electronics, and optics
- Smart Technology™ tool consists of Smart-Light Communication, chemical sensors, real-time status, and eGuard app
- Comes equipped with needed quantity of GF4.HP filter and Pre-Filter M for first time use
- Units do not come standard with a stainless steel work surface
Specifications
| Flow Hood | |
| 55 W | |
| 298.5 mm | |
| 99.995% | |
| Protecting Samples In Clean Bench Procedures | |
| CaptairFlow 321 Filter Housing, Enclosure, Fan Box, UV Light, Hardware | |
| 1105 to 1292 mm | |
| 31.6 in. | |
| 50/60 Hz | |
| 616 mm | |
| 68 kg | |
| 0.59 A |
| <60 dBA | |
| 43.5 to 50.9 in. | |
| H14 HEPA | |
| GF4.HP, Pre-filter M, and Pre-filter XLS | |
| Corrosion Resistant Electro-galvanized Steel Coated with Anti-acid Polymer and Polypropylene | |
| LED, UV | |
| 11.75 in. | |
| 803 mm | |
| 24.5 in. | |
| 150 lb. | |
| 90/220 V |