missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ CapSeal Bullet™ Capillary Ferrule, Short Design, 0.53 mm Column I.D.

CapSeal Bullet™™ ferrules consist of a graphite material captured in an aluminum base. This unique design keeps the ferrule from adhering to the fitting, making it easy to remove. Eliminate the headache of digging out a stuck ferrule and risking damage to your fitting

$155.27 - $533.88

Specifications

Diameter (Metric) Inner 0.8 mm
Description Ferrule Type: Short
Material Graphite in an Aluminum Base
View More Specs

Products 2
Catalog Number Mfr. No. Packaging Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Packaging Quantity Price Quantity & Availability  
111010911
View Documents Promotion Details
MilliporeSigma™ Supelco™
23866
10/Pk.
Each for $155.27
Only null left
 
111009140
View Documents Promotion Details
MilliporeSigma™ Supelco™
23869
48/Pk.
Each for $533.88
Only null left
 
Description

Description

Characteristics: Seals at 1/8 turn past finger tight. Reusable. A special end taper reduces graphite extrusion into fitting. Material Composition: graphite in an aluminum base. Maximum Temperature: 450°C
Specifications

Specifications

0.8 mm
Ferrule Type: Short
Graphite in an Aluminum Base
Videos
SDS
Documents

Documents

CapSeal Bullet is a registered trademark of Sigma-Aldrich Co. LLC