missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ CapSeal Bullet™ Capillary Ferrule, Short Design, 0.53 mm Column I.D.
Description
Characteristics: Seals at 1/8 turn past finger tight. Reusable. A special end taper reduces graphite extrusion into fitting. Material Composition: graphite in an aluminum base. Maximum Temperature: 450°C
Specifications
Specifications
| Diameter (Metric) Inner | 0.8 mm |
| Packaging Quantity | 10/Pk. |
| Description | Ferrule Type: Short |
| Material | Graphite in an Aluminum Base |
CapSeal Bullet is a registered trademark of Sigma-Aldrich Co. LLC