missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ CapSeal Bullet™ Capillary Ferrule, Short Design, 0.32 mm Column I.D.

CapSeal Bullet™™ ferrules consist of a graphite material captured in an aluminum base. This unique design keeps the ferrule from adhering to the fitting, making it easy to remove. Eliminate the headache of digging out a stuck ferrule and risking damage to your fitting

Supplier:  MilliporeSigma™ Supelco™ 23868

 View more versions of this product

Catalog No. 111009139


Only null left

Description

Description

Characteristics: Seals at 1/8 turn past finger tight. Reusable. A special end taper reduces graphite extrusion into fitting. Material Composition: graphite in an aluminum base. Maximum Temperature: 450°C
Specifications

Chemical Identifiers

0.5 mm
Ferrule Type: Short
Graphite in an Aluminum Base

Specifications

0.5 mm
50/Pk.
Ferrule Type: Short
Graphite in an Aluminum Base
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

CapSeal Bullet is a registered trademark of Sigma-Aldrich Co. LLC