missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ CapSeal Bullet™ Capillary Ferrule, General Purpose, 0.53 mm Column I.D.

Capillary ferrules have a precision bore which is centrally located. During assembly of a connector, fiber is fixed within the ferrule using adhesive before grinding and polishing for end preparation.

$202.63 - $533.88

Specifications

Diameter (Metric) Inner 0.8 mm
Description Ferrule Type: General Purpose
View More Specs

Products 2
Catalog Number Mfr. No. Packaging Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Packaging Quantity Price Quantity & Availability  
111010716
View Documents Promotion Details
MilliporeSigma™ Supelco™
23482
12/Pk.
Each for $202.63
Only null left
 
111009096
View Documents Promotion Details
MilliporeSigma™ Supelco™
23487
48/Pk.
Each for $533.88
Only null left
 
Description

Description

Specifications

Specifications

0.8 mm
Ferrule Type: General Purpose
Videos
SDS
Documents

Documents

CapSeal Bullet is a registered trademark of Sigma-Aldrich Co. LLC