missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ Sterile Water Testing Vials
Thermo Scientific™ Water Testing Vials comply with U.S. EPA requirements for drinking water sample containers.
$437.40 - $437.40
Specifications
| Diameter (Metric) Inner | 43 mm |
|---|---|
| Color | High Clarity |
| Material | High Clarity Polypropylene |
| Sterility | Sterile |
| Volume (Metric) | 118 mL |
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|
14-377-815
|
Thermo Scientific™
04HP83HCPL |
10 mg Sodium Thiosulfate Tablet |
N/A
|
|
|||||
Description
Thermo Scientific™ Water Testing Vials comply with U.S. EPA requirements for drinking water sample containers and are available with or without a sodium thiosulfate pill for chlorine neutralization.
Features:
- Sterile, high clarity polypropylene
- Available with a 10 mg sodium thiosulfate tablet for sample dechlorination, or without a tablet for unchlorinated water sources
- Molded with a 100 mL (±2.5 mL) fill line and has one inch of headspace above the fill line to facilitate mixing
- Integrated tamper evident, chain of custody, and locking seals help ensure container security before and after sample collection
Specifications
| 43 mm | |
| High Clarity Polypropylene | |
| 118 mL | |
| 4 oz. | |
| 95 mm | |
| Certificate of Analysis (COA), Certificate of Conformance (COC) | |
| EPA Vial |
| High Clarity | |
| Sterile | |
| Drinking water analysis | |
| Chain of Custody, Flip Top | |
| 200/Cs. | |
| Sterile Water Testing Vial |