missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ Sterile Water Testing Vials
Thermo Scientific™ Water Testing Vials comply with U.S. EPA requirements for drinking water sample containers.
Supplier: Thermo Scientific™ 04HP83HCPL
Description
Thermo Scientific™ Water Testing Vials comply with U.S. EPA requirements for drinking water sample containers and are available with or without a sodium thiosulfate pill for chlorine neutralization.
Features:
- Polypropylene flip-top container for one-hand operation with lock and seal lid design
- High Clarity Vial
- Sterile
- Available pre-charged with a 10 mg sodium thiosulfate tablet for sample dechlorination, or without a tablet for unchlorinated water sources
- 100 mL (±2.5 mL) fill line
- One full inch of headspace above the fill line to facilitate mixing
- Break-away seal provides evidence of unbroken sterility prior to opening the bottle
- Custody seal strap secures the Security-Snap lid, provides tamper evidence and eliminates the potential for accidental opening after sampling and during shipment to the lab
Specifications
| EPA vial, high clarity, sterile, with string, 10 mg sodium thiosulfate tablet | |
| High Clarity | |
| Sterile | |
| Drinking water analysis | |
| 4 oz. | |
| 95 mm | |
| Certificate of Analysis (COA), Certificate of Conformance (COC) | |
| EPA Vial |
| 43 mm | |
| High Clarity Polypropylene | |
| 118 mL | |
| 10 mg Sodium Thiosulfate Tablet | |
| Chain of Custody, Flip Top | |
| 200/Cs. | |
| Sterile Water Testing Vial |