missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper
Description
Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily with the Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper. Designed for benchtop or integrated use, Capit-All instruments cap and decap 24-, 48-, and 96- format Thermo Scientific™ Matrix™ and Thermo Scientific™ Nunc™ ScrewTop tubes with precision and ease. All instruments cap tubes to optimal torque.
Enhanced Productivity
- Increase throughput by capping and decapping an entire rack at a time in approximately 10 seconds
- Automatically remove and replace caps on tubes of differing heights, even in the same rack, as well as tubes not properly seated in racks
- Completely replace manual capping and decapping methods
Superior Sample Protection
- Caps all tubes in a rack to the optimal torque level, maintaining sample integrity and preventing sample loss during storage
- Safety features ensure racks are loaded in the correct orientation and that caps are not cross-threaded or overtightened
- Drip tray prevents cross contamination of samples during addition and removal of tube racks
- Internal construction ensures debris is not introduced into uncapped tubes
Ease of Use
- The simple, four-button user interface enables laboratory personnel of any level to operate the instrument
- Easily integrated into automated systems
- Easily maintained and able to process up to a million tubes before requiring preventative maintenance
Specifications
Specifications
| Compatible Storage Tubes | Nunc Style Screw Top Capped Tubes |
| Decapping Format | 48-Channel |
| Description | Automation Friendly Capper/ Decapper |
| Dimensions (L x W x H) | 13.4 x 27.6 x 22 in. (34 x 70 x 56 cm) |
| Electrical Requirements | 110 to 240V 50/60Hz |
| Net Weight (English) | 195 lb. |
| Net Weight (Metric) | 58.5 kg |
| No. per Case | 1 |
| No. per Pack | 1 |
| Operation | Remotely via RS232; By Computer via Included Drivers; Hand Operation via Push Buttons |
| Show More |