missing translation for 'onlineSavingsMsg'
Learn More

Cannon™ Viscosity Standards

Catalog No. p-309884
Change view
Click to view available options
Viscosity:
1.2 cSt at 100°C
1.5 cSt at 100°C
120 cSt at 100°C
2.4 cSt at 100°C
20 cSt at 100°C
215 cSt at 100°C
23 cSt at 100°C
3.0 cSt at 100°C
360 cSt at 100°C
4.2 cSt at 100°C
50 cSt at 100°C
6.2 cSt at 100°C
630 cSt at 100°C
72 cSt at 100°C
80 cSt at 100°C
9.2 cSt at 100°C
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Viscosity
22288554 1.2 cSt at 100°C
22288553 1.5 cSt at 100°C
23023644 2.4 cSt at 100°C
22288555 3.0 cSt at 100°C
23023645 4.2 cSt at 100°C
22288556 6.2 cSt at 100°C
23023646 9.2 cSt at 100°C
22288557 20 cSt at 100°C
23023647 23 cSt at 100°C
22288552 50 cSt at 100°C
23023649 72 cSt at 100°C
23023648 80 cSt at 100°C
23023653 120 cSt at 100°C
23023650 215 cSt at 100°C
23023651 360 cSt at 100°C
23023652 630 cSt at 100°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 22288554 Supplier Cannon™ Supplier No. 9727C25.016
Only null left

Provide kinematic viscosities (in cSt or mm2/s), densities (in g/mL), and viscosities (incP or mPa/s) at many temperatures, ranging from -55° to +150°C. Cannon Certified Viscosity Standards are prepared in Cannon's ISO 9001:2000-registered and A2LA-accredited laboratory.

  • Values for viscosity, kinematic viscosity, and density at a variety of temperatures are printed on the container label
  • Clearly identify your unit of viscosity measure (centistokes or centipoises) when ordering
  • Custom-blended and/or added temperature standards can be provided—additional charges will apply

Order Info

Ordering table provides an abridged listing of available standards, sold in 1-pint quantities. High viscosity (to 5,300,000cp) and low-temperature standards (to -60°C) are available. Standards may also be purchased in 120mL, 500mL, 1L, and 4L quantities; contact your Fisher Scientific Customer Service Representative.

Certifications

All standards are traceable to NIST™.

†Also 70cSt at -40°C (-40°F).

Specifications

Viscosity 1.2 cSt at 100°C
Physical Form Liquid
Technique Calibration and Verification
Certifications/Compliance ASTM D 2162, ISO/IEC 17025, NIST
For Use With (Equipment) Viscometer
Type Viscosity Standard
Quantity 500 mL