missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cannon™ Ubbelohde Calibrated UBC Series Viscometers
Suspended level instrument for measurement of kinematic viscosity.
$590.93 - $945.76
Specifications
| Product Type | Ubbelohde Viscometer |
|---|---|
| Calibrated | Yes |
| Certifications/Compliance | ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate |
| Includes | Instruction sheet, calibration certificate |
| Material | Borosilicate Glass |
Requires: Liquid bath of 9.5 in. (241mm) depth
| Catalog Number | Mfr. No. | Viscosity Range | Approximate Constant | ASTM Numbers | Size | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Viscosity Range | Approximate Constant | ASTM Numbers | Size | Price | Quantity & Availability | ||
|
22273996
|
N/A | 1 to 5 cSt | 0.005 cSt/sec. | 0B | 0B |
Each for $945.76
|
|
||
|
22274003
|
Cannon™
9721R77 |
200 to 1000 cSt | 1 cSt/sec. | 3 | 3 |
Each for $590.93
|
|
||
|
22274005
|
Cannon™
9721R83 |
1000 to 5000 cSt | 5 cSt/sec. | 3B | 3B |
Each for $590.93
|
|
||
Description
- Glass capillary with expanded uncertainty
- Minimum sample volume of 0.37 oz.(11mL)
- Provided with certificate of calibration and instruction sheet
- Measure transparent Newtonian liquids
Certifications
ASTM D 445 and D 446, and ISO 3104 and 3105 certified
Specifications
| Ubbelohde Viscometer | |
| ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate | |
| Borosilicate Glass | |
| 24.1 cm | |
| For measurement of kinematic viscosity of transparent Newtonian liquids by suspended level principle |
| Yes | |
| Instruction sheet, calibration certificate | |
| 9.5 in. | |
| ±0.2% | |
| 11 mL |