missing translation for 'onlineSavingsMsg'
Learn More

Cannon™ Ubbelohde Calibrated UBC Series Viscometers

Catalog No. 22274005
Change view
Click to view available options
Viscosity Range:
1 to 5 cSt
1000 to 5000 cSt
200 to 1000 cSt
Approximate Constant:
0.005 cSt/sec.
1 cSt/sec.
5 cSt/sec.
ASTM Numbers:
0B
3
3B
Size:
0B
3
3B
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Viscosity Range Approximate Constant ASTM Numbers Size
22274005 1000 to 5000 cSt 5 cSt/sec. 3B 3B
22273996 1 to 5 cSt 0.005 cSt/sec. 0B 0B
22274003 200 to 1000 cSt 1 cSt/sec. 3 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22274005 Supplier Cannon™ Supplier No. 9721R83

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Liquid bath of 9.5 in. (241mm) depth

Suspended level instrument for measurement of kinematic viscosity.

  • Glass capillary with expanded uncertainty
  • Minimum sample volume of 0.37 oz.(11mL)
  • Provided with certificate of calibration and instruction sheet
  • Measure transparent Newtonian liquids

Certifications

ASTM D 445 and D 446, and ISO 3104 and 3105 certified

Specifications

Product Type Ubbelohde Viscometer
Viscosity Range 1000 to 5000 cSt
Calibrated Yes
Approximate Constant 5 cSt/sec.
ASTM Numbers 3B
Certifications/Compliance ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
Includes Instruction sheet, calibration certificate
Material Borosilicate Glass
Depth (English) Bath 9.5 in.
Depth (Metric) Bath 24.1 cm
Precision ±0.2%
For Use With (Application) For measurement of kinematic viscosity of transparent Newtonian liquids by suspended level principle
Size 3B
Volume (Metric) 11 mL
Show More Show Less